missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickTask™ Flat Hinged Mop Head Frames

Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.
Supplier: Contec™ 2699P
Description
- Available in stainless steel or blue polypropylene
- Autoclavable
- Compatible with most common disinfectant solutions and solvents
- The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
- The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates
Chemical Identifiers
| Non-sterile | |
| Autoclavable |
Specifications
| 40 x 10 cm (15.5 x 3.75 in.) | |
| Mop Head Frame | |
| Non-sterile | |
| Reusable | |
| Ideally Suited for Cleaning and Applying Disinfectant to Ceilings, Walls and Floors Including Perforated Cleanroom Floors and Grates | |
| Polypropylene |
| White | |
| Blue | |
| Autoclavable | |
| Contec™ QuickConnect™ 60 in. Stainless Steel Handle (Fisher cat. no. 19168798) | |
| No |