missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasySat™ Bucketless Floor Mop Heads
GREENER_CHOICE

Eliminate the need for a bucket or wringer in cleanroom mopping. The EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

$536.03 - $594.46

Spécifications

Color Code White
Length (English) 21.5 in.
Sterility Non-sterile
Length (Metric) 55 cm
Autoclavable Autoclavable
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantity & Availability  
191500693
GREENER_CHOICE
Afficher les documents Détails de la promotion
Contec™
BLVKMOP
Mop Head
caisse de 32 chaque for $536.03
Il en reste null
 
19033776
GREENER_CHOICE
Afficher les documents Détails de la promotion
Contec™
TBLVKMOP
Textured Mop Head
caisse de 32 chaque for $594.46
Il en reste null
 
Description

Description

  • Completely eliminates the need for bucket or wringer
  • Designed specifically for cleanroom use
  • Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
  • System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
  • Tank weighs only 3.2 kg (7 lb.) when full
  • Push button flow control releases cleaning solution on demand
  • Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
  • System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
  • Mop heads come in regular and textured styles and are also available gamma irradiated
  • Heads easily attaches to frame using traditional hook and loop fasteners
Spécifications

Spécifications

White
Non-sterile
Autoclavable
4.75 in.
18.25 in.
No
21.5 in.
55 cm
12 cm
46 cm
Single-use
Polyester
Videos
FDS
Documents

Documents