missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasySat™ Bucketless Floor Mop Heads

Description
- Completely eliminates the need for bucket or wringer
- Designed specifically for cleanroom use
- Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
- System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
- Tank weighs only 3.2 kg (7 lb.) when full
- Push button flow control releases cleaning solution on demand
- Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
- System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
- Mop heads come in regular and textured styles and are also available gamma irradiated
- Heads easily attaches to frame using traditional hook and loop fasteners
Specifications
Specifications
| Color Code | White |
| Product Type | Mop Head |
| Head Type | Flat |
| Length (English) | 21.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 55 cm |
| Autoclavable | Autoclavable |
| Height (Metric) | 12 cm |
| Height (English) | 4.75 in. |
| Width (Metric) | 46 cm |
| Show More |