missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Theta™ Cleanroom Wipes

Provide economical, absorbent wipes for general cleaning applications. Contec™ Amplitude™ Theta™ Cleanroom Wipes are made of lightweight spunlaced cellulose/polyester. They balance durability and sorbency.

$31.71 - $701.17

Specifications

Product Type Cleanroom Wipe
Material Hydroentangled Polyester Cellulose
Absorbancy Intrinsic: 5.1mL/g; Extrinsic: 249mL/m²
Basis Weight 51
For Use With (Application) Cleanroom
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-130-5934
View Documents
Contec™
AMTH0001
9 x 9 in. (22.86 x 22.86 cm)
Pack of 300 Each for $31.71
Case of 12 Pack for $380.52
Only null left
 
19-130-5935
View Documents
Contec™
AMTH0002
12 x 12 in.
Case of 3300 Each for $701.17
Only null left
 
Description

Description

  • Made of hydroentangled polyester/cellulose nonwoven
  • Economical, lightweight sorbent wipe
  • Excellent durability and sorbency
  • Double packed to preserve product integrity
  • General purpose wiping and polishing of surfaces
  • Designed for non-abrasive applications

Order Info

Basis weight, 51g/m2.

Specifications

Specifications

Cleanroom Wipe
Intrinsic: 5.1mL/g; Extrinsic: 249mL/m²
Cleanroom
Hydroentangled Polyester Cellulose
51
Non-sterile
Videos
SDS
Documents

Documents