missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Theta™ Cleanroom Wipes
GREENER_CHOICE

Catalog No. 191305934
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191305934 9 x 9 in. (22.86 x 22.86 cm)
191305935 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191305934 Supplier Contec™ Supplier No. AMTH0001
Only null left

Provide economical, absorbent wipes for general cleaning applications. Contec™ Amplitude™ Theta™ Cleanroom Wipes are made of lightweight spunlaced cellulose/polyester. They balance durability and sorbency.

  • Made of hydroentangled polyester/cellulose nonwoven
  • Economical, lightweight sorbent wipe
  • Excellent durability and sorbency
  • Double packed to preserve product integrity
  • General purpose wiping and polishing of surfaces
  • Designed for non-abrasive applications

Order Info

Basis weight, 51g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Hydroentangled Polyester Cellulose
Absorbancy Intrinsic: 5.1mL/g; Extrinsic: 249mL/m²
Basis Weight 51
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Sterility Non-sterile
Show More Show Less