missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Container Label: ACETONE
Description
- Pre-printed labels to identify container contents
- Self-adhesive polyester labels made from laminated polyester
- Chemically resistant for longer life
Specifications
Specifications
| Description | Abrasion and chemical resistant material |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Red, Yellow |
| Format | Label |
| Material | Laminated Polyester |
| Product Type | Container Label |
| Display Text | ACETONE |
| Quantity | 25/Pk. |
| Shape | Rectangle |
| Size (English) | 7 x 3 in. (W x H) |
| Show More |