missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs

CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.
Specifications
| Product Type | Swab |
|---|---|
| Sterility | Non-sterile |
| Adhesive Type | Thermal |
| Handle Material | Polypropylene |
| Catalog Number | Mfr. No. | Handle Type | Tip Material | Length (English) | Diameter (Metric) Tip | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Handle Type | Tip Material | Length (English) | Diameter (Metric) Tip | Price | Quantity & Availability | ||
19200110
![]() |
Contec™
SP6 |
Flex-tip | Knit Polyester | 6.4 in. | 6.9 x 15.8 mm |
N/A
|
|
||
Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
| Swab | |
| Non-sterile | |
| Thermal | |
| Polypropylene |