missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs

Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
Specifications
| Diameter (English) Handle | 0.13 in. |
| Length (English) | 6.4 in. |
| Product Type | Swab |
| Diameter (Metric) Handle | 3.2 mm |
| Length (Metric) | 163.8 mm |
| Length (English) Handle | 6.4 in. |
| Handle Type | Flex-tip |
| Diameter (Metric) Tip | 6.9 x 15.8 mm |
| Diameter (English) Tip | 0.27 x 0.62 in. |
| Sterility | Non-sterile |
| Show More |