missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Foam Swabs

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Supplier: Contec™ SF12
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Chemical Identifiers
| Swab | |
| Polyurethane Foam |
Specifications
| 0.1 in. | |
| Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
| 2.5 mm | |
| 2.4 in. | |
| Foam | |
| 25.4 mm | |
| 0.16 in. | |
| Thermal | |
| Open Cell |
| 2.8 in. | |
| Swab | |
| 71 mm | |
| 61 mm | |
| 0.4 in. | |
| 4.1 mm | |
| Not Autoclavable | |
| Polypropylene | |
| Polyurethane Foam |