missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs
GREENER_CHOICE

Catalog No. p-3830810
Change view
Click to view available options
Length (Metric):
71 mm
81.3 mm
114.3 mm
127 mm
152.4 mm
Handle Material:
Glass-filled Polypropylene
Polypropylene
Stat-rite ESD, Acrylic Polymer
Wood
Tip Style:
Flex Paddle
Non-reticulated
Open Cell
Oval
Pointed
Rectangle
Round
Sealed Closed Cell
Width (Metric) Tip:
0.76 mm
4 mm
4.1 mm
6.4 mm
7.6 mm
8.4 mm
10.2 mm
12.7 mm
15.7 mm
20.3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Material Tip Style Width (Metric) Tip
191600010 152.4 mm Polypropylene Flex Paddle 6.4 mm
191600011 114.3 mm Polypropylene Non-reticulated 7.6 mm
191600008 152.4 mm Polypropylene Oval 12.7 mm
191301340 127 mm Polypropylene Round 20.3 mm
191600002 152.4 mm Wood Sealed Closed Cell 8.4 mm
191600004 81.3 mm Glass-filled Polypropylene Pointed 4 mm
191600003 71 mm Polypropylene Open Cell 4.1 mm
191600007 152.4 mm Wood Oval 10.2 mm
191600005 81.3 mm Stat-rite ESD, Acrylic Polymer Pointed 0.76 mm
19045443 127 mm Polypropylene Rectangle 15.7 mm
1809010 152.4 mm Wood Sealed Closed Cell 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 191600010 Supplier Contec™ Supplier No. SF5
Only null left

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol

Specifications

Diameter (English) Handle 0.12 in.
Length (English) 6 in.
For Use With (Application) Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 152.4 mm
Length (English) Handle 5.4 in.
Length (Metric) Handle 137.2 mm
Material Foam
Length (English) Tip 0.6 in.
Length (Metric) Tip 15.2 mm
Width (Metric) Tip 6.4 mm
Width (English) Tip 0.25 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flex Paddle
Tip Material Polyurethane Foam
Show More Show Less