Learn More
Applied Biosystems™ Connector Cables for Automated Thermal Cycler (ATC)
Used to connect the Automated Thermal Cycler (ATC) block to the power box, this connector is available in a rigid 10-cm, flexible 1-m, or flexible 3-m cable format.
Supplier: Applied Biosystems™ A31483
Description
Used to connect the Automated Thermal Cycler (ATC) block to the power box, this connector is available in a rigid 10-cm, flexible 1-m, or flexible 3-m cable format.
For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you've come to expect from Applied Biosystems instruments. Small, easy-to-integrate, with a compatible format, our Automated Thermal Cycler enables hands-free PCR results.
In order to better align with lab design and demands, a longer or shorter cable may be utilized to optimize workflow.
Specifications
| 3-m connector cable (flexible) | |
| 0.0 to 105.0°C | |
| Automated Thermal Cycler (ATC) | |
| 17.9 x 31.7 x 13.3 cm (Block Module) | |
| Connector Cable | |
| Applied Biosystems Automated Thermal Cyclers | |
| 1 cable | |
| 9.4 kg |
| ±0.25°C (35°C to 99.9°C) | |
|
|
| <0.5 °C (20 s after reaching 95°C) | |
| Connectivity-LAN | |
| 27 Month Warranty | |
| Cabling Option - 3MPlate Format - 96-wellData Connectivity - LANBlock Module Dimensions - 17.9 x 31.7 x 13.3 cmControl Module Dimensions - 25.7 x 33.1 x 7.0 cmIncludes - 3 meter connection cable for Automated Thermal Cycler (ATC) | |
| 10-100 μL | |
| 17.9 x 31.7 x 13.3 cm |
For Research Use Only. Not for use in diagnostic procedures.