missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Connecting Leads with Insulated Plugs (4 mm)
Great for physics labs or any application that requires the assembly of basic circuits.
Supplier: Eisco™ PH1055G
Description
- Insulated plug on both ends
- Great for physics classrooms and labs
- Use for any application requiring basic circuit assembly
Specifications
| Electronics Kit | |
| 29.5 in. | |
| Aluminum, Copper, Nickel, Tin, Iron | |
| Physics classrooms and labs | |
| 2.54 cm | |
| 12 in. | |
| 181.43 g | |
| 17.78 cm |
| Basic circuits | |
| 750 mm | |
| Black | |
| 1 in. | |
| Insulated plug at both ends | |
| 0.4 lb. | |
| 7 in. |