missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Connecting Leads with Insulated Plugs (4 mm)

Great for physics labs or any application that requires the assembly of basic circuits.

$21.70 - $23.67

Specifications

Product Type Electronics Kit
For Use With (Equipment) Basic circuits
Material Aluminum, Copper, Nickel, Tin, Iron
Voltage 12 V
Height (English) 1 in.
View More Specs

Products 4
Catalog Number Mfr. No. Length (Metric) Color Price Quantity  
Catalog Number Mfr. No. Length (Metric) Color Price Quantity  
S13988
View Documents
Eisco™
PH1055C
150 mm Black
Each for $21.70
Only null left
 
S13989
View Documents
Eisco™
PH1055D
500 mm Red
Each for $21.70
Only null left
 
S13990
View Documents
Eisco™
PH1055G
750 mm Black
Each for $23.67
Only null left
 
S13991
View Documents
Eisco™
PH1055H
750 mm Red
Each for $23.67
Only null left
 
Description

Description

  • Insulated plug on both ends
  • Great for physics classrooms and labs
  • Use for any application requiring basic circuit assembly
Specifications

Specifications

Electronics Kit
Aluminum, Copper, Nickel, Tin, Iron
1 in.
0.4 lb.
7 in.
Basic circuits
12 V
2.54 cm
181.43 g
17.78 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'