missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Conical Tube Rack
Conical tube rack, part of Poltex CONIC line of conical tube racks.
$290.57
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Material | Plastic |
| Positions | 1 |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
22022586
|
Poltex
CONIC1550 |
Tubes (15 mL), Tubes (50 mL) |
Each for $290.57
|
|
|||||
22022585
|
Poltex
CONIC50 |
Tubes (50 mL) |
Each for $290.57
|
|
|||||
22022584
|
Poltex
CONIC515 |
Tubes (5 to 50 mL) |
Each for $290.57
|
|
|||||
Description
- Durable and cleanable PETG construction
- Comes with rubber bumpons on base for non slip placement
- Choose from tube capacity: 5/15 mL (or all 15 mL), 50 mL, or 15/50 mL
- Optional holder to help organize racks when not in use (CONICRCK) sold separtely
Specifications
| Not Autoclavable | |
| Plastic | |
| Rectangular | |
| Non-sterile |
| Clear | |
| 1 | |
| Yes, When Empty | |
| 1 |