missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Conical Tube Rack
Conical tube rack, part of Poltex CONIC line of conical tube racks.
Supplier: Poltex CONIC515
Description
- Durable and cleanable PETG construction
- Comes with rubber bumpons on base for non slip placement
- Choose from tube capacity: 5/15 mL (or all 15 mL), 50 mL, or 15/50 mL
- Optional holder to help organize racks when not in use (CONICRCK) sold separtely
Chemical Identifiers
| Not Autoclavable | |
| Plastic | |
| Rectangular | |
| Non-sterile |
| Clear | |
| 1 | |
| Yes, When Empty | |
| 1 |
Specifications
| Not Autoclavable | |
| Tubes (5 to 50 mL) | |
| 1 | |
| Yes, When Empty | |
| 92.71 mm | |
| 1 | |
| 302.26 mm |
| Clear | |
| Plastic | |
| Rectangular | |
| Non-sterile | |
| Test Tube Rack | |
| 59.06 mm |