missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flasks - Wide Neck
High quality borosilicate 3.3 glass Erlenmeyer flasks with wide neck design.
Supplier: Eisco™ CH0426AA
Description
- Conical Erlenmeyer filtering flask with graduations
- Made of high quality borosilicate 3.3 glass
- Wide neck design
- Conforms to DIN ISO 1773 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
| DIN ISO 24450 standard | |
| 50 mL | |
| Heating/Holding Liquids | |
| 7.6 cm | |
| Erlenmeyer Flask | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |
| Clear | |
| Borosilicate Glass | |
| 8.3 cm | |
| Wide | |
| 7.6 cm | |
| Reusable | |
| Wide | |
| Flat |