missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flasks - Wide Neck
Description
- Conical Erlenmeyer filtering flask with graduations
- Made of high quality borosilicate 3.3 glass
- Wide neck design
- Conforms to DIN ISO 1773 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Certifications/Compliance | DIN ISO 24450 standard |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Heating/Holding Liquids |
| Height (Metric) | 8.3 cm |
| Length (Metric) | 7.6 cm |
| Neck Style | Wide |
| Product Type | Erlenmeyer Flask |
| Width (Metric) | 7.6 cm |
| Show More |