missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 40 mL Capacity

Nonsterile; reusable.
$34.66 - $1,701.20
Specifications
| Capacity (Metric) | 40 mL |
|---|---|
| Disposable | Reusable |
| Material | Borosilicate Glass |
| No. per Case | 12 |
| Sterility | Non-sterile |
Description
These heavy duty 40 mL PYREX™ conical centrifuge tubes are made with increased wall thickness for greater mechanical strength. In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes have pourout spout for easy decanting.Specifications
| 40 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| Marking Spot | |
| Centrifuge Tube |
| Reusable | |
| 12 | |
| Cylindrical | |
| 29 mm |