missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 40 mL Capacity
Nonsterile; reusable.
Supplier: Corning™ 834040
Description
These heavy duty 40 mL PYREX™ conical centrifuge tubes are made with increased wall thickness for greater mechanical strength. In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes are graduated to 10 mL in 0.5 mL divisions, and from 10 to 40 mL in 1 mL divisions. Graduations are in durable white enamel. Tubes have pourout spout for easy decanting.Chemical Identifiers
| 40 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| Marking Spot | |
| Centrifuge Tube |
| Reusable | |
| 12 | |
| Cylindrical | |
| 29 mm |
Specifications
| 40 mL | |
| Borosilicate Glass | |
| 4 | |
| Cylindrical | |
| Marking Spot | |
| 0 to 10 mL in 0.5 mL increments, 10 to 40 mL in 1 mL increments |
| Reusable | |
| 12 | |
| Non-sterile | |
| 118 mm | |
| 29 mm | |
| Centrifuge Tube |