missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Confined Space Entry Permit
Description
- OSHA-compliant
- 25 permits per pad
Specifications
Specifications
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Black on White |
| Dimensions (L x W) | 8.5 x 11 in. |
| Product Type | 20# bond paper |
| Quantity | 25/Pad |