missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
$9627.43 - $11346.53
Specifications
| Adjustable | Adjustable with motor |
|---|---|
| Adjustable (Height) | 27.56 to 43.31 in. |
| Amperage | 0.375 |
| Autoclavable | Not Autoclavable |
| Back Style | Open |
| Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity | ||||
|
14C10349426
|
Treston™
14C10349426 |
47.24 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14C10349427
|
Treston™
14C10349427 |
59.1 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14C10349428
|
Treston™
14C10349428 |
70.86 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14C10349429
|
Treston™
14C10349429 |
47.24 in. | Laminate |
Each for $9,627.43
|
|
||||
|
14C10349430
|
Treston™
14C10349430 |
59.1 in. | Laminate |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14C10349431
|
Treston™
14C10349431 |
70.86 in. | Laminate |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights and 2 shelves
- Add casters and accessories for a complete ergonomic workstation
Specifications
| Adjustable with motor | |
| 0.375 | |
| Open | |
| 30 in. | |
| Concept hand crank frame | |
| Epoxy powder coat | |
| Laboratories | |
| C-leg motorized | |
| 31.6 to 47.3 in. | |
| 700 to 1100 mm | |
| Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
| Linear actuator | |
| 400 kg | |
| 2 | |
| 1 Ea. | |
| 120 V | |
| No |
| 27.56 to 43.31 in. | |
| Not Autoclavable | |
| ISO Class 7 cleanroom | |
| 762 mm | |
| 15 amp outlet | |
| Glide | |
| Any Laboratory Equipment | |
| 27.6 to 43.3 in. | |
| 803 to 1201 mm | |
| 60 Hz | |
| Stepless | |
| 880 lb. | |
| Concept | |
| NEMA 1-15 P | |
| Epoxy powder coat | |
| 5 years for steel, 2 years for motor | |
| Steel |