missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10349464
Description
- Height adjustable with linear actuator from 27.6 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
| 5 years for steel, 2 years for motor | |
| 700 to 1100 mm | |
| 27.56 to 43.31 in. | |
| 70.86 in. | |
| 69.8 in. | |
| C-leg motorized | |
| 0.375 | |
| Any Laboratory Equipment | |
| 60 Hz | |
| Phenolic | |
| Linear actuator | |
| No | |
| 1 Ea. | |
| 31.6 to 47.3 in. | |
| Glide | |
| Open | |
| Stepless | |
| Concept | |
| Not Autoclavable | |
| 1800 mm |
| Concept hand crank frame | |
| Epoxy powder coat | |
| Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
| 15 amp outlet | |
| 914 mm | |
| 120 V | |
| 2 | |
| Epoxy powder coat | |
| 880 lb. | |
| 36 in. | |
| Laboratories | |
| 27.6 to 43.3 in. | |
| Adjustable with motor | |
| NEMA 1-15 P | |
| 69.8 in. | |
| 803 to 1201 mm | |
| 400 kg | |
| 1800 mm | |
| ISO Class 7 cleanroom | |
| Steel |