missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10349462
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349462 47.24 in. Phenolic
14C10349463 59.1 in. Phenolic
14C10349464 70.86 in. Phenolic
14C10349465 47.24 in. Laminate
14C10349466 59.1 in. Laminate
14C10349467 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349462 Supplier Treston™ Supplier No. 14C10349462

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
No. of Shelves 2
With Casters No
Width (Metric) 1200 mm
Width (English) 47.24 in.
Width (Metric) Shelf 1200 mm
Quantity 1 Ea.
Width (English) Shelf 45.9 in.
Surface Coating Epoxy powder coat
Model Concept
Voltage 120 V
Warranty 5 years for steel, 2 years for motor
Top Style Phenolic
Load Bearing Capacity (English) 880 lb.
Lift Type Linear actuator
Increments Stepless
Plug Type NEMA 1-15 P
For Use With (Application) Laboratories
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Length (English) Shelf 45.9 in.
Load Bearing Capacity (Metric) 400 kg
Height (English) 27.6 to 43.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Hertz 60 Hz
Foot Type Glide
Description Concept hand crank frame
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg motorized
Finish Epoxy powder coat
Electrical Requirements 15 amp outlet
Depth (Metric) 914 mm
Adjustable Adjustable with motor
Back Style Open
Height (Metric) 700 to 1100 mm
Amperage 0.375
Adjustable (Height) 27.56 to 43.31 in.
Depth (English) 36 in.
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 7 cleanroom
Material Steel
Show More Show Less