missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Motor Frame Single Bay Uprights

Catalog No. 14C10349451
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349451 70.86 in. Laminate
14C10349446 47.24 in. Phenolic
14C10349447 59.1 in. Phenolic
14C10349448 70.86 in. Phenolic
14C10349449 47.24 in. Laminate
14C10349450 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349451 Supplier Treston™ Supplier No. 14C10349451

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Single bay uprights
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Material Steel
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Amperage 0.375
Autoclavable Not Autoclavable
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 36 in.
Depth (Metric) 914 mm
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Finish Epoxy powder coat
Foot Type Glide
For Use With (Equipment) Any Laboratory Equipment
For Use With (Application) Laboratories
Frame Type C-leg motorized
Height (English) 27.6 to 43.3 in.
Height (Metric) 700 to 1100 mm
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Increments Stepless
Lift Type Linear actuator
Load Bearing Capacity (English) 880 lb.
Load Bearing Capacity (Metric) 400 kg
Model Concept
Plug Type NEMA 1-15 P
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Top Style Laminate
Warranty 5 years for steel, 2 years for motor
Voltage 120 V
Width (English) 70.86 in.
Width (Metric) 1800 mm
With Casters No
Frequency 60 Hz
Show More Show Less