missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Motor Frame

Catalog No. 14C10349440
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349440 47.24 in. Phenolic
14C10349441 59.1 in. Phenolic
14C10349442 70.86 in. Phenolic
14C10349443 47.24 in. Laminate
14C10349444 59.1 in. Laminate
14C10349445 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349440 Supplier Treston™ Supplier No. 14C10349440
Only null left

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Height (Metric) Adjustment With Caster 803 to 1201 mm
Frame Type C-leg motorized
Height (Metric) 700 to 1100 mm
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Finish Epoxy powder coat
For Use With (Application) Laboratories
Width (Metric) 1200 mm
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Top Style Phenolic
Quantity 1 Ea.
Warranty 5 years for steel, 2 years for motor
Depth (Metric) 914 mm
Model Concept
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 36 in.
Adjustable (Height) 27.56 to 43.31 in.
Autoclavable Not Autoclavable
Adjustable Adjustable with motor
Back Style Open
Voltage 120 V
Width (English) 47.24 in.
Amperage 0.375
Foot Type Glide
For Use With (Equipment) Any Laboratory Equipment
With Casters No
Surface Coating Epoxy powder coat
Plug Type NEMA 1-15 P
Load Bearing Capacity (Metric) 400 kg
Height (English) 27.6 to 43.3 in.
Includes Frame and top
Lift Type Linear actuator
Load Bearing Capacity (English) 880 lb.
Hertz 60 Hz
Increments Stepless
Material Steel
Show More Show Less