missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Manual Frame Single Bay Uprights and One Shelf

Catalog No. 14C10049461
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049461 70.86 in. Laminate
14C10049456 47.24 in. Phenolic
14C10049457 59.1 in. Phenolic
14C10049458 70.86 in. Phenolic
14C10049459 47.24 in. Laminate
14C10049460 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049461 Supplier Treston™ Supplier No. 14C10049461

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Top Style Laminate
Warranty 5 years
Width (English) Shelf 69.8 in.
With Casters No
Width (Metric) 1800 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Model Concept
No. of Shelves 1
Height (English) 26.4 to 43.3 in.
Height (Metric) 670 to 1100 mm
Height (English) Adjustment With Caster 30.4 to 47.3 in.
Lift Type Allen key
Length (English) Shelf 69.8 in.
Depth (Metric) 914 mm
Finish Epoxy powder coat
Increments Stepless
Load Bearing Capacity (Metric) 500 kg
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 36 in.
Description Concept manual frame
Height (Metric) Adjustment With Caster 772 to 1201 mm
Quantity 1 Ea.
Load Bearing Capacity (English) 1100 lb.
Foot Type Glide
Surface Coating Epoxy powder coat
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg manual
Width (English) 70.86 in.
Adjustable Adjustable with allen key
Back Style Open
Width (Metric) Shelf 1800 mm
Adjustable (Height) 26.38 to 43.31 in.
Autoclavable Not Autoclavable
Material Steel
Show More Show Less