missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Manual Frame with Single Bay Uprights

Catalog No. 14C10049398
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049398 70.86 in. Laminate
14C10049393 47.24 in. Phenolic
14C10049394 59.1 in. Phenolic
14C10049395 70.86 in. Phenolic
14C10049396 47.24 in. Laminate
14C10049397 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049398 Supplier Treston™ Supplier No. 14C10049398

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Width (Metric) 1800 mm
Warranty 5 years
With Casters No
Increments Stepless
Lift Type Allen key
Load Bearing Capacity (English) 1100 lb.
Height (Metric) 670 to 1100 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Height (English) 26.4 to 43.3 in.
For Use With (Application) Laboratories
Frame Type C-leg manual
For Use With (Equipment) Any Laboratory Equipment
Finish Epoxy powder coat
Foot Type Glide
Height (Metric) Adjustment With Caster 772 to 1201 mm
Height (English) Adjustment With Caster 30.4 to 47.3 in.
Certifications/Compliance ISO Class 7 cleanroom
Autoclavable Not Autoclavable
Description Concept manual frame
Back Style Open
Quantity 1 Ea.
Top Style Laminate
Width (English) 70.86 in.
Surface Coating Epoxy powder coat
Load Bearing Capacity (Metric) 500 kg
Model Concept
Depth (English) 30 in.
Adjustable (Height) 26.38 to 43.31 in.
Depth (Metric) 762 mm
Adjustable Adjustable with allen key
Material Steel
Show More Show Less