missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Hand Crank Frame Single Bay Uprights

Catalog No. 14C10149451
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149451 70.86 in. Laminate
14C10149446 47.24 in. Phenolic
14C10149447 59.1 in. Phenolic
14C10149448 70.86 in. Phenolic
14C10149449 47.24 in. Laminate
14C10149450 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149451 Supplier Treston™ Supplier No. 14C10149451

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Width (Metric) 1800 mm
Width (English) 70.86 in.
With Casters No
For Use With (Equipment) Any Laboratory Equipment
Load Bearing Capacity (Metric) 200 kg
Surface Coating Epoxy powder coat
Top Style Laminate
Warranty 5 years
Quantity 1 Ea.
Lift Type Hand crank
Model Concept
Increments Stepless
Adjustable Adjustable with hand crank
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Load Bearing Capacity (English) 440 lb.
Autoclavable Not Autoclavable
Height (Metric) Adjustment With Caster 777 to 1128 mm
Height (Metric) 675 to 1025 mm
Adjustable (Height) 26.57 to 40.35 in.
Foot Type Glide
Height (English) Adjustment With Caster 30.6 to 44.4 in.
For Use With (Application) Laboratories
Height (English) 26.6 to 40.4 in.
Frame Type C-leg hand crank
Finish Epoxy powder coat
Description Concept hand crank frame
Certifications/Compliance ISO Class 7 cleanroom
Back Style Open
Depth (English) 36 in.
Depth (Metric) 914 mm
Material Steel
Show More Show Less