missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Hand Crank Frame

Catalog No. 14C10149445
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149445 70.86 in. Laminate
14C10149440 47.24 in. Phenolic
14C10149441 59.1 in. Phenolic
14C10149442 70.86 in. Phenolic
14C10149443 47.24 in. Laminate
14C10149444 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149445 Supplier Treston™ Supplier No. 14C10149445

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Autoclavable Not Autoclavable
Back Style Open
Adjustable (Height) 26.57 to 40.35 in.
Width (Metric) 1800 mm
Adjustable Adjustable with hand crank
Quantity 1 Ea.
Width (English) 70.86 in.
With Casters No
Top Style Laminate
Warranty 5 years
Model Concept
Surface Coating Epoxy powder coat
Increments Stepless
Load Bearing Capacity (Metric) 200 kg
Height (English) 26.6 to 40.4 in.
Height (Metric) Adjustment With Caster 777 to 1128 mm
Lift Type Hand crank
Load Bearing Capacity (English) 440 lb.
Includes Frame and top
Height (Metric) 675 to 1025 mm
Frame Type C-leg hand crank
For Use With (Equipment) Any Laboratory Equipment
For Use With (Application) Laboratories
Height (English) Adjustment With Caster 30.6 to 44.4 in.
Description Concept hand crank frame
Finish Epoxy powder coat
Depth (Metric) 914 mm
Depth (English) 36 in.
Foot Type Glide
Certifications/Compliance ISO Class 7 cleanroom
Material Steel
Show More Show Less