missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Complete Reflux Solvent Still with Flask - Microscale

Capacity of collection bulb is 15 mL and has side syringe port with cap and septum for removal of solvent.
Supplier: Synthware™ S431015
Description
- 2 mm PTFE stopcock
- 14/20 Joints
- Complete, w/o two-neck flask
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
F411125 and RC005 | |
Microscale Solvent Reflux Still | |
25 mL | |
14/20 |
Organic Synthesis | |
Borosilicate Glass | |
1 Ea. | |
Stopcock Bore: 2 mm |