missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Compass™ Cx Compact Scale

Catalog No. s72428
Change view
Click to view available options
Capacity:
2200 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72428 2200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72428 Supplier OHAUS™ Supplier No. 30428202
Only null left

Designed for energy efficient weighing in labs, classrooms or the field.

  • Up to 1,000 hours of continuous operation using standard alkaline batteries
  • Large backlit display
  • Stackable design.

Specifications

Capacity 2200 g
Display Type Backlit LCD
Readability 1.0 g
Includes Stainless steel pan, AA batteries
Stabilization Time 1.5 sec.
Type Compact Scale
Length (Metric) 201 mm
Width (Metric) 135 mm
Height (Metric) 41 mm
Weight (Metric) 0.51 kg