missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Compass CR Series Scale

Catalog No. 01922344
Change view
Click to view available options
Capacity:
220 g
620 g
2200 g
5200 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01922344 5200 g
01922341 220 g
01922342 620 g
01922343 2200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01922344 Supplier OHAUS™ Supplier No. 30428207

OHAUS™ Compass CR Series portable electronic scales are suitable for everyday weighing

  • Intuitive two-button design makes for easy operation
  • Slim, space-saving design allows for stackable storage
  • Enlarged weighing platform can adequately handle large samples and a variety of objects

Specifications

Certifications/Compliance Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 No. 61010-1; UL Std. No. 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003 Class B, Compliance Marks: CE; RCM
Capacity 5200 g
Display Type LCD
Readability 1 g
Includes ABS housing and pan, slip-resistant feet, stability indicator, mechanical and software overload/underload protection, auto shut-off
Stabilization Time 2 seconds
Type Portable Scale
Dimensions (L x W x H) 20.5 x 14 x 4.1 cm (8 x 5.5 x 1.6 in.)
Length (English) 8 in.
Length (Metric) 205 mm
Width (English) 5.5 in.
Width (Metric) 140 mm
Height (English) 1.6 in.
Height (Metric) 41 mm
Weight (Metric) 400 g
Show More Show Less