missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Column for Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 24/40
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$405.50 - $405.50
Specifications
| Column Type | Flash Chromatography |
|---|---|
| For Use With (Application) | Flash Chromatography |
| Joint Size | ST/NS 24/40 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
|
111009441
|
MilliporeSigma™ Supelco™
Z4165091EA |
100 mL | 19 mm | 813 mm |
Each for $405.50
|
|
|||
Specifications
| Flash Chromatography | |
| Flash Chromatography | |
| ST/NS 24/40 |