missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Column for Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 24/40

Catalog No. 111009441
Change view
Click to view available options
Capacity (Metric):
100 mL
Diameter (Metric) Outer:
19 mm
Length (Metric):
813 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
111009441 100 mL 19 mm 813 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009441 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4165091EA

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

Specifications

Length (Metric) 813 mm
Diameter (Metric) Outer 19 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 100 mL
Joint Size ST/NS 24/40