missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ PS DNA Library Prep Kits for Illumina Systems DFS Item

The Invitrogen Collibri PS DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes, including FFPE samples.

Supplier:  Invitrogen™ A43613024

 View more versions of this product

Catalog No. A43613024

Only null left
Explore available promotions

Description

Description

The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PS DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification   and sequencing on Illumina instruments.

Applications
The Collibri PS DNA Library Preparation Kit is recommended for:
Whole genome sequencing
• Resequencing
• De novo assembly

Specifications

Specifications

• Collibri PS DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA UD Indexes, store at -20°C
Kit
Genome and DNA Sequencing
Whole Genome Sequencing, Resequencing, De Novo Assembly
24 Preps
PS DNA Library Prep Kit with UD Indexes (Set D, 73-96)
Dry Ice
Library Generation
The product contains modules A39122024, A43351024, A43190024
DNA
HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000
Fragment Library
Collibri
24 preps
All
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.