missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Tubing, C-FLEX™
Masterflex™ L/S™ High-Performance Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™
$408.65 - $596.12
Specifications
| Material | C-Flex |
|---|---|
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|
13310187
|
Masterflex™
MFLX0642415 |
4.8 mm |
Each for $408.65
|
|
|||||
|
MFX0642424
|
Masterflex™
MFLX0642424 |
6.4 mm |
Pack of 25 Each for $595.71
|
|
|||||
|
13200307
|
Masterflex™
MFLX0642435 |
7.9 mm |
Each for $596.12
|
|
|||||
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life.
- Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Order Info
- Sold in 7.6m (25 ft.) lengths.
Specifications
| C-Flex | |
| 25 ft. | |
| 7.6 m |