missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ High-Performance Tubing, C-FLEX™

Catalog No. MFX0642424
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
MFX0642424 6.4 mm
13310187 4.8 mm
13200307 7.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MFX0642424 Supplier Masterflex™ Supplier No. MFLX0642424

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Masterflex™ L/S™ High-Performance Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.

Order Info

  • Sold in 7.6m (25 ft.) lengths.

Specifications

Diameter (Metric) Inner 6.4 mm
Material C-Flex
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex Pump Head
Min. Operating Temperature (Metric) -73°C
Color White
Max. Operating Temperature (Metric) 135°C