missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Coelenterazine
Description
Coelenterazine
Coelenterazine and synthetic coelenterazine analogs are useful for reconstituting aequorin in cells that have been transfected with apoaequorin cDNA.
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Luminescence |
| Product Type | Coelenterazine |
| Dye Type | Protein-Based |
| Quantity | 250 μg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.