missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Coated Wire Tube Rack

Chemically resistant HDPE Coated Wire Racks.

Supplier:  Fisherbrand™ 120088F2

 View more versions of this product

Catalog No. 01670446



Only null left

Description

Description

  • The HDPE Coated Wire Rack is durable for transport or sample handling
  • It is chemically resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
Specifications

Chemical Identifiers

Autoclavable
HDPE-coated Wire
Rectangular
Non-sterile
One wire rack
2 Tiers
Blue
1
Yes, When Empty
Tubes
Tube Rack

Specifications

Autoclavable
Tubes (29 to 33 mm)
1
Yes, When Empty
Tubes
14.7 in.
2.36 in.
One wire rack
2 Tiers
Blue
HDPE-coated Wire
Rectangular
Non-sterile
14.7 x 7.85 x 2.36 in. (37.34 x 19.94 x 6.0 cm)
7.85 in.
33 mm
Tube Rack
5 x 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions