Learn More
Cole-Parmer™ MSHM-200 Series Stirring/Heating Mantles
Magnetic stirrer and heating mantle in one convenient unit
Supplier: Cole-Parmer™ 3601305
Description
- Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
- Cool to the touch exterior provides safe handling
These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.
Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate power on and heat on. Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.
Certifications
CE, CSA
Warranty
One year parts and labor
Chemical Identifiers
| Ambient to 450°C | |
| 842°F |
Specifications
| CE, CSA | |
| 500 mL | |
| 6.75 in. | |
| 115V | |
| 280w | |
| 3.3 lb. | |
| Heating Mantle | |
| 2.4 A | |
| 842°F |
| 500mL | |
| 8.625 in. | |
| 115 V | |
| 2000rpm | |
| 1.5kg | |
| 8.66 in. | |
| Ambient to 450°C | |
| 16.9 oz. |