Learn More
Thermo Scientific™ ClipTip™ Pipette Tips

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
Supplier: Thermo Scientific™ 94410813
Description
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.
Features:
- ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch, eliminating the frustration of banging tips on your pipette
Low Retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recovery
Proven Quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally Responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000 μL
Immediate Traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Warranty
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Chemical Identifiers
| Non-filtered | |
| ClipTip |
Specifications
| ClipTip 1250, Non-filtered, Sterile, Rack | |
| Non-filtered | |
| Not Autoclavable | |
| 10.3cm | |
| Low Retention | |
| Turquoise | |
| ClipTip |
| 1250 μL | |
| Sterile | |
| 4.06 in. | |
| Rack | |
| 8 x 96 tips/rack | |
| Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip | |
| Sterile & PCR Ready |