missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clear VOA Glass Vials with 0.060in. Septa
GREENER_CHOICE

Optimized for automation, these clear VOA glass vials feature a thinner septum that is easier to puncture and is permanently bonded to the cap to prevent unseating during analysis.

$554.59 - $949.74

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
View More Specs

Products 3
Catalog Number Mfr. No. Level Price Quantity & Availability  
Catalog Number Mfr. No. Level Price Quantity & Availability  
05719126
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
T136 0040
Unprocessed
Case of 72 Each for $554.59
Only null left
 
05719125
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
T236 0040
Processed
Case of 72 Each for $785.47
Only null left
 
05719124
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
T336 0040
Certified
Case of 72 Each for $949.74
Only null left
 
Description

Description

Optimized for automation, Thermo Scientific™ Clear VOA Vials with Septa Cap feature a thinner septum that is easier to puncture, and is permanently bonded to the cap to prevent unseating from the sealing surface when punctured during analysis. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Available in the standard 40mL size
  • Open-top white polypropylene cap bonded with 0.060in. thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Optimized for use with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use. Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping.

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications

Specifications

1.1 in.
28 mm
40 mL
3.75 in.
297-2400UB
1.5 oz.
40 mL
Septa Cap (Bonded)
24-414
95 mm
Clear
Glass (Type 1)
PTFE-lined Silicone
72
1 oz.
44 mL
Polypropylene
72 Cs.
Volatile Organic Analysis
Vial
Videos
SDS
Documents

Documents