missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clear VOA Glass Vials with 0.060in. Septa
GREENER_CHOICE

Catalog No. 05719126
Change view
Click to view available options
Level:
Certified
Processed
Unprocessed
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Level
05719126 Unprocessed
05719125 Processed
05719124 Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05719126 Supplier Thermo Scientific™ Supplier No. T1360040

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimized for automation, these clear VOA glass vials feature a thinner septum that is easier to puncture and is permanently bonded to the cap to prevent unseating during analysis.

Optimized for automation, Thermo Scientific™ Clear VOA Vials with Septa Cap feature a thinner septum that is easier to puncture, and is permanently bonded to the cap to prevent unseating from the sealing surface when punctured during analysis. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

Features:

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Available in the standard 40mL size
  • Open-top white polypropylene cap bonded with 0.060 in. thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Optimized for use with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use; chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

Specifications

Description I-Chem 40mL Vial clear 0.060 in. bonded septum unprocessed
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Septum PTFE-lined Silicone
Height (English) 3.75 in.
Level Unprocessed
No. per Case 72
Replacement Closure 297-2400UB
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Quantity 72 Cs.
Closure Size 24-414
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance None
Height (Metric) 95 mm
Product Type Vial
Show More Show Less