missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Clear Vinyl Bib Apron
Clear vinyl bib apron protects clothes during laboratory exercises. Ideal for use in labs, kitchens, or shops.
$17.53 - $17.53
Specifications
| Type | Bib Apron |
|---|---|
| Material | Vinyl |
| Color | Clear |
| Disposable | Reusable |
| Closure Type | Hook and Loop (Rear) |
Description
- Basic transparent vinyl apron
- Perfect for biology, chemistry, and general science laboratories
- Protects clothes from liquid spills and splashes
- Acid resistant
Specifications
| Bib Apron | |
| Clear | |
| Hook and Loop (Rear) | |
| 6.7 mil (0.17 mm) | |
| Seamless |
| Vinyl | |
| Reusable | |
| Non-sterile | |
| Labs, kitchens or shops |