missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps
Description
- Features wide neck and straight sides to facilitate easy recovery of contents
- Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
- Wide mouth design accommodates large solid samples
- White polypropylene caps provide a secure closure
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 39 mm |
| Diameter (Metric) Inner Neck | 37 mm |
| For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
| Includes | Cap |
| Height (Metric) With Closure | 44 mm |
| Material | Polystyrene |
| Quantity | 72 |
| Sterility | Non-sterile |
| Show More |