missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Glass Jars without Caps

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

 View more versions of this product

Catalog No. FB02911997


Only null left

Description

Description

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.
Specifications

Specifications

120 mL
Clear
40 mm
24
Clear
Wide
69 mm
58-400 mm
4 oz.
54 mm
Glass
58-400
No
Round
Straight-sided Jar
60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions