missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ Clear Straight Sided Glass Jars without Caps

Description
- Clear USP Type III soda-lime glass construction
- Wide mouth design ideal for large solid samples
- Straight sided walls allow for complete removal of contents
- Ideal for soil sampling and environmental applications
- Available without caps in a wide variety of sizes from 1 to 32 oz.
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 67 mm |
| Diameter (Metric) Inner Neck | 53 mm |
| Material | Glass |
| Quantity | 12 |
| Sterility | Non-sterile |
| Neck Finish | 70 to 400 |
| Clarity | Clear |
| Closure Included | No |
| Show More |