missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICE

Catalog No. p-7144779
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
144
24
384
48
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
FB02911912 30 mL PTFE/Polyethylene Foam 48
FB02912306 30 mL PTFE/Polyethylene Foam 384
FB02911920 30 mL Pulp/Vinyl 48
FB02911773 60 mL Pulp/Vinyl 24
FB02911763 60 mL PTFE/Polyethylene Foam 24
FB02911791 60 mL PTFE/Polyethylene Foam 144
FB02911775 120 mL Pulp/Vinyl 24
FB02911764 125 mL PTFE/Polyethylene Foam 24
FB02911776 240 mL Pulp/Vinyl 12
FB02911765 240 mL PTFE/Polyethylene Foam 12
FB02911772 480 mL Pulp/Vinyl 12
FB02911761 480 mL PTFE/Polyethylene Foam 12
FB02911762 960 mL PTFE/Polyethylene Foam 12
FB02911774 960 mL Pulp/Vinyl 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. FB02911912
Only null left

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 40 mm
Diameter (Metric) Inner Neck 28 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 46 mm
Material Glass
Quantity 48
Closure Color White
Neck Finish 43-400
Clarity Clear
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 43 mm
Product Type Straight-sided Jar
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 43 mm
Closure Type Cap
Show More Show Less