missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps

Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 40 mm |
| Diameter (Metric) Inner Neck | 28 mm |
| For Use With (Application) | Soil Sampling and Environmental Applications |
| Includes | Cap |
| Height (Metric) With Closure | 46 mm |
| Material | Glass |
| Quantity | 384 |
| Show More |