missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICE

Catalog No. FB02911772
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
144
24
384
48
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
FB02911772 480 mL Pulp/Vinyl 12
FB02911912 30 mL PTFE/Polyethylene Foam 48
FB02912306 30 mL PTFE/Polyethylene Foam 384
FB02911920 30 mL Pulp/Vinyl 48
FB02911773 60 mL Pulp/Vinyl 24
FB02911763 60 mL PTFE/Polyethylene Foam 24
FB02911791 60 mL PTFE/Polyethylene Foam 144
FB02911775 120 mL Pulp/Vinyl 24
FB02911764 125 mL PTFE/Polyethylene Foam 24
FB02911776 240 mL Pulp/Vinyl 12
FB02911765 240 mL PTFE/Polyethylene Foam 12
FB02911761 480 mL PTFE/Polyethylene Foam 12
FB02911762 960 mL PTFE/Polyethylene Foam 12
FB02911774 960 mL Pulp/Vinyl 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. FB02911772
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps are made from clear USP Type III soda-lime glass with a wide-mouth design for easy addition and complete removal of contents. Ideal for soil sampling and environmental applications.

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

  • Clear USP Type III soda-lime glass construction allows easy viewing of contents
  • Straight sided walls allow for the complete removal of contents
  • Wide-mouth design for efficient addition and removal of large solid samples
  • Available in a wide variety of sizes, from 1 to 32 oz
  • Choice of closure liner combinations: PE Foam/PTFE or Pulp/Vinyl
  • White polypropylene caps included
  • Ideal for soil sampling and environmental applications

Specifications

Capacity (Metric) 480 mL
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 70 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 99 mm
Material Glass
Quantity 12
Sterility Non-sterile
Closure Color White
Neck Finish 89 to 400
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 96 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 89 to 400 mm
Diameter (Metric) 91 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less